Check Availability
  • STANLEY 

    Black/Yellow,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 3

  • Item # 4HJ24
  • Mfr. Model # 10-779
Black/Yellow,Carbon Steel Utility Knife,6" Overall Length,Number of Blades Included: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Durable, all-metal knife body construction.
• Machine screw firmly holds knife body together - Screwdriver required for blade change.
• Contoured handle with bi-material grip for slip-resistance.
• Interlocking nose design helps secure blade and helps prevent body separation.
• Comes with hang-hole for adding a wrist strap or lanyard.
• Blades Included (11-921): 3.
• Retractable Blade Positions: 3.
• Works with most standard utility blades.
Show More Close
 

Technical Specifications

Item # 4HJ24
Mfr. Model # 10-779
UNSPSC #27111503
Catalog Page 808
Shipping Weight 0.35 lbs
Country of Origin China *
Item Utility Knife
Blade Operation Retractable
Blade Type Utility
Blade Change Screw
Overall Length 6"
Blade Material Carbon Steel
Handle Color Black/Yellow
Handle Material Steel/Rubber
Number of Blades Included 3
Tether Capable Tether Ready
Overall Width 3"
Overall Thickness 7/8"
Position 3
Handle Type Cushion Grip
Features Hang-Hole for Adding a Wrist Strap or Lanyard
Stores No Storage
Application General Purpose
* This product's country of origin is subject to change

Welcome Sign In