Check Availability
  • STANLEY 

    Ball Pein Hammer, Head Weight (Oz.) 16.0, Graphite Handle, Overall Length (In.) 12-3/4

  • Item # 6R285
  • Mfr. Model # 54-716
Ball Pein Hammer, Head Weight (Oz.) 16.0, Graphite Handle, Overall Length (In.) 12-3/4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The STANLEY® ball pein hammer features one crowned striking face with beveled edges and one spherical striking face. Use hammer for bending and forming sheet metal, driving punches and chisels, and setting rivets.
Show More Close
 

Technical Specifications

Item # 6R285
Mfr. Model # 54-716
UNSPSC #27111602
Catalog Page 826
Shipping Weight 1.55 lbs
Country of Origin Mexico *
Item Ball Pein Hammer
Type Ball Pein
Head Weight (Oz.) 16.0
Handle Graphite
Overall Length (In.) 12-3/4
Tether Capable Standard Tool (Accessory Needed for Tethering)
Head Dia. (In.) 1-1/4
Head Material High Carbon Steel
Features Overstrike Protection
Meets/Exceeds ANSI Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms