Check Availability
  • Manual Office Staplers
  • STANLEY BOSTITCH 

    Half-Strip Stapler, 20 Sheet, Black

  • Item # 35Y636
  • Mfr. Model # BOSB400BK
Half-Strip Stapler, 20 Sheet, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y636
Mfr. Model # BOSB400BK
UNSPSC #44121615
Shipping Weight 0.47 lbs
Country of Origin China *
Item Half-Strip Classic Stapler
Sheet Capacity 20
Color Black
Staple Capacity 105
Material Metal
Loading Top
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In