Check Availability
  • STANLEY BOSTITCH 

    Desk Stapler, 25 Sheet, Black

  • Item # 35Y624
  • Mfr. Model # BOSB777BLK
Desk Stapler, 25 Sheet, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35Y624
Mfr. Model # BOSB777BLK
UNSPSC #44121615
Shipping Weight 0.81 lbs
Country of Origin China *
Item Epic(TM) Executive Desktop Stapler
Sheet Capacity 25
Color Black
Staple Capacity 210
Material Metal
Loading Top
* This product's country of origin is subject to change

Compliance and Restrictions