Check Availability
  • Door Closer Accessories
  • STANLEY 

    Aluminum Door Closer Sex Nuts, 4 PK

  • Item # 2WHL7
  • Mfr. Model # 15928 LPP SN 689
Aluminum Door Closer Sex Nuts, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WHL7
Mfr. Model # 15928 LPP SN 689
UNSPSC #30171514
Catalog Page 1992
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Door Closer Sex Nuts
For Use With K2 Hydraulic Door Closers
Finish Aluminum
Standards ANSI/BHMA A156.4 Grade 1
ADA Compliant No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In