Check Availability
  • STANLEY 

    Adjustable Folding Sawhorse 28-1/8" L X 2-7/8" W, 35" Sawhorse Max. Height, Polypropylene

  • Item # 23TL83
  • Mfr. Model # STST60626
Adjustable Folding Sawhorse 28-1/8" L X 2-7/8" W, 35" Sawhorse Max. Height, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for a wide range of applications, this sawhorse can hold boards flat while cutting, and can also provide the base for a quick, temporary work surface. Use for cleaning, cutting, routing, assembling, painting, welding, and more.
Show More Close
 

Technical Specifications

Item # 23TL83
Mfr. Model # STST60626
UNSPSC #24102006
Catalog Page 886
Shipping Weight 20.77 lbs
Country of Origin Israel *
Sawhorse Product Grouping Sawhorses
Item Adjustable Folding Sawhorse
Sawhorse Length 28-1/8"
Sawhorse Width 2-7/8"
Sawhorse Max. Height 35"
Sawhorse Min. Height 30"
Sawhorse Material Polypropylene
Sawhorse Load Capacity 1000 lb./Pair
Sawhorse Closed Length 28-1/8"
Sawhorse Closed Width 2-7/8"
Features Width Adjustment Enables Fast and Easy Adjusting.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In