Check Availability
  • STANLEY 

    Adjustable Folding Sawhorse 27-3/16" L X 2-1/8" W, 39" Sawhorse Max. Height, Polypropylene

  • Item # 23TL81
  • Mfr. Model # 011031S
Adjustable Folding Sawhorse 27-3/16" L X 2-1/8" W, 39" Sawhorse Max. Height, Polypropylene
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for a wide range of applications, this sawhorse can hold boards flat while cutting, and can also provide the base for a quick, temporary work surface. Use for cleaning, cutting, routing, assembling, painting, welding, and more.
Show More Close
 

Technical Specifications

Item # 23TL81
Mfr. Model # 011031S
UNSPSC #24102006
Catalog Page 883
Shipping Weight 13.58 lbs
Country of Origin Israel *
Sawhorse Product Grouping Sawhorses
Item Adjustable Folding Sawhorse
Sawhorse Length 27-3/16"
Sawhorse Width 2-1/8"
Sawhorse Max. Height 39"
Sawhorse Min. Height 32"
Sawhorse Material Polypropylene
Sawhorse Load Capacity 2500 lb./Pair
Sawhorse Closed Length 27-1/4"
Sawhorse Closed Width 2"
Finish Painted
Features Legs Adjust for Height Independently, Portable, Folds Up for Storage
* This product's country of origin is subject to change

Compliance and Restrictions