Check Availability
  • STANLEY 

    8m Steel SAE/Metric Long Tape Measure, Chrome

  • Item # 5C573
  • Mfr. Model # 33-428
8m Steel SAE/Metric Long Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The blade of the STANLEY® steel tape measure has a Mylar® polyester or polymer coating for greater abrasion- and corrosion-resistance.

Note: Mylar® is a registered trademark of DuPont Teijin Films.
Show More Close
 

Technical Specifications

Item # 5C573
Mfr. Model # 33-428
UNSPSC #27111801
Catalog Page 872
Shipping Weight 0.95 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE/Metric
Blade Length 8m
Blade Width 1"
Graduation Type in./ft./mm
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 3-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material Chromed ABS
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Mylar(R) Polyester
Lock Type Slide
Rewind Type Automatic
Standout 7 ft.
Stud Markings Yes
Features 16" Stud Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms