Check Availability
7" Heavy Duty Staple Gun, Chrome
  • STANLEY 

    7" Heavy Duty Staple Gun, Chrome

  • Item # 3FRA6
  • Mfr. Model # TR110
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Stanley® all-steel staple gun is designed for strength and durability. Metal stapler core pulls out for fast bottom reloading. Flush nose fits flush against perpendicular surfaces for easy stapling. Additional features include stapler indicator window, unique handle locking mechanism for safe storage, and easy access to staple channel for jam clearing.
Show More Close
 

Technical Specifications

Item # 3FRA6
Mfr. Model # TR110
UNSPSC #27112401
Catalog Page 887
Shipping Weight 1.8 lbs
Country of Origin Taiwan *
Item Staple Gun
Power Source Manual
Duty Rating Heavy Duty
Staple Type Heavy Duty Narrow Crown
Nail Type No Nails
Crown Width 27/64"
Leg Length 1/4" to 9/16"
Nail Length Staples Only
Fits Wire Dia. Not Specified
Staple Capacity 84
Nail Capacity None
Body Material Steel
Body Color Chrome
Overall Length 7"
Primary Application General Purpose
Features All Steel Design, Tool-Free Jam Clearance
For Use With Mfr. No. TRA704T, TRA705T, TRA706T, TRA708T, TRA709T, TRA704SST, TRA706SST, TRA708SST Staples

* This product's country of origin is subject to change

Compliance and Restrictions