Check Availability
  • STANLEY 

    7-1/4" Heavy Duty Staple Gun, Yellow

  • Item # 7YV50
  • Mfr. Model # 7yv50
7-1/4" Heavy Duty Staple Gun, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7YV50
Mfr. Model # 7yv50
UNSPSC #27112401
Shipping Weight 1.92 lbs
Country of Origin Taiwan *
Item Staple Gun
Power Source Manual
Duty Rating Heavy Duty
Staple Type Narrow Crown
Nail Type No Nails
Crown Width 27/64"
Leg Length 1/4" to 9/16"
Nail Length Staples Only
Fits Wire Dia. Not Specified
Staple Capacity 84
Nail Capacity None
Body Material Aircraft Aluminum
Body Color Yellow
Overall Length 7-1/4"
Primary Application General Purpose
Features Jam Proof Mechanism, Lock-Down Handle
For Use With Mfr. No. TRA704T-TRA706SST, TRA708SST, TRA709SST Staples
Includes 1XHT6 Staples
* This product's country of origin is subject to change

Compliance and Restrictions