Check Availability
  • STANLEY 

    7-1/4" Heavy Duty Staple Gun, Yellow

  • Item # 1FBC6
  • Mfr. Model # TR150
7-1/4" Heavy Duty Staple Gun, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley® manual staple gun delivers high power and deep penetration to attach thin materials to a harder or thicker substrate or framework. Easy-squeeze handle reduces hand fatigue and the antijam mechanism helps save time. Heavy-duty aircraft aluminum housing for lightweight durability. Features bottom loading, easy slide, full stick staple load.
Show More Close
 

Technical Specifications

Item # 1FBC6
Mfr. Model # TR150
UNSPSC #27112401
Catalog Page 887
Shipping Weight 1.55 lbs
Country of Origin China *
Item Staple Gun
Power Source Manual
Duty Rating Heavy Duty
Staple Type Heavy Duty Narrow Crown
Nail Type No Nails
Crown Width 27/64"
Leg Length 1/4" to 9/16"
Nail Length Staples Only
Fits Wire Dia. Not Specified
Staple Capacity 84
Nail Capacity None
Body Material Aircraft Aluminum
Body Color Yellow
Overall Length 7-1/4"
Primary Application General Purpose
Features Jam Proof Mechanism, Lock-Down Handle
For Use With Mfr. No. TRA704T, TRA705T, TRA706T, TRA708T, TRA709T, TRA704SST, TRA706SST, TRA708SST Staples
* This product's country of origin is subject to change

Compliance and Restrictions