Check Availability
  • STANLEY 

    7-1/2" Heavy Duty Staple Gun, Gray

  • Item # 3FRA7
  • Mfr. Model # TR150HL
7-1/2" Heavy Duty Staple Gun, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with a heavy-duty aircraft aluminum housing for lightweight durability, this Stanley® staple gun delivers high power and deep penetration. Adjust the Hi/Lo power lever for hard or soft materials. Easy-squeeze handle helps reduce hand fatigue. Antijam mechanism saves time. Bottom loading, full stick staple load, holds up to 84 staples.
Show More Close
 

Technical Specifications

Item # 3FRA7
Mfr. Model # TR150HL
UNSPSC #27112401
Catalog Page 887
Shipping Weight 1.54 lbs
Country of Origin China *
Item Staple Gun
Power Source Manual
Duty Rating Heavy Duty
Staple Type Heavy Duty Narrow Crown
Nail Type No Nails
Crown Width 1/4", 5/16", 3/8", 1/2"
Leg Length 1/4" to 9/16"
Nail Length Staples Only
Fits Wire Dia. Not Specified
Staple Capacity 84
Nail Capacity None
Body Material Aircraft Aluminum
Body Color Gray
Overall Length 7-1/2"
Primary Application General Purpose
Features Hi/Lo Power Adjustment, Jam Proof Mechanism
For Use With Mfr. No. TRA704T, TRA705T, TRA706T, TRA708T, TRA709T, TRA704SST, TRA706SST, TRA708SST Staples
* This product's country of origin is subject to change

Compliance and Restrictions