Check Availability
6" Light Duty Staple Gun, Chrome
  • STANLEY 

    6" Light Duty Staple Gun, Chrome

  • Item # 2HYR6
  • Mfr. Model # TR45
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

Product Details

A light-duty Stanley® stapler for hobbies, craft projects, and lightweight projects around the home or office. A spring-loaded push rod helps load staples. Easy to view staple indicator window. Flush nose fits flush against perpendicular surfaces for easy stapling. Features quick jam release and handle lock.
Show More Close
 

Technical Specifications

Item # 2HYR6
Mfr. Model # TR45
UNSPSC #27112401
Catalog Page 887
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Staple Gun
Power Source Manual
Duty Rating Light Duty
Staple Type Light Duty
Nail Type No Nails
Crown Width 29/64"
Leg Length 1/4" to 3/8"
Nail Length Staples Only
Fits Wire Dia. Not Specified
Staple Capacity 84
Nail Capacity None
Body Material Steel
Body Color Chrome
Overall Length 6"
Primary Application General Purpose
Features All Steel Design, Quick Jam Release, Pinch-Free Design
For Use With Mfr. No. TRA204T, TRA205T, TRA206T, TRA200BN Staples

* This product's country of origin is subject to change

Compliance and Restrictions