Check Availability
  • STANLEY 

    50 ft. Steel SAE Long Tape Measure, Yellow

  • Item # 5TG48
  • Mfr. Model # 34-103
50 ft. Steel SAE Long Tape Measure, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

A closed case long tape measure from Stanley®. The polymer-coated blade withstands a long life and is easy to rewind into the high-impact ABS case. Easy-to-read markings. Lock ring recoils neatly into contoured case. The corrosion-resistant Tru-Zero™ folding end hook helps provide accurate measurements. Belt clip for hands-free use and convenient transportation. 3/8"W x 50'L.
Show More Close
 

Technical Specifications

Item # 5TG48
Mfr. Model # 34-103
UNSPSC #27111801
Shipping Weight 0.5 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Long Tape Measure
Measurement Type SAE
Blade Length 50 ft.
Blade Width 3/8"
Graduation Type in./ft.
Graduations 1/8"
Blade Material Steel
Tip Style Folding Hook, True-Zero(TM)
Case Type Closed
Case Material ABS
Belt Clip No
Blade Color Yellow
Case Color Yellow
Blade Coating Polymer
Lock Type No Lock
Rewind Type Manual
Standout Not Rated
Stud Markings Yes
Features 16" Stud Markings
* This product's country of origin is subject to change

Welcome Sign In