Check Availability
  • STANLEY 

    4" Chrome Vanadium Steel Center Punch with Yellow Powder Coated Finish

  • Item # 6AUD6
  • Mfr. Model # 16-227
4" Chrome Vanadium Steel Center Punch with Yellow Powder Coated Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Stanley® center punch for marking intersecting center lines, hole locations, and pilot drill starting points. Hardened striking surface has a chamfered edge for greater chipping resistance. The durable punch edge is ground to a precise angle for efficient punching. Forged, 1-pc. construction with yellow powder-coat finish. Size is marked on shank for easy identification.
Show More Close
 

Technical Specifications

Item # 6AUD6
Mfr. Model # 16-227
UNSPSC #27111505
Catalog Page 822
Shipping Weight 0.14 lbs
Country of Origin China *
Item Center Punch
Length 4"
Diameter 1/2"
Number of Pieces 1
Material Chrome Vanadium Steel
Finish Yellow Powder Coated
Point 1/4
Features Hardened Striking Surface
* This product's country of origin is subject to change

Compliance and Restrictions