Check Availability
  • STANLEY 

    4-7/8" Light Duty Staple Gun, Gray

  • Item # 3FRA5
  • Mfr. Model # TR40
4-7/8" Light Duty Staple Gun, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for light-duty stapling projects, this easy-to-use Stanley® staple gun has a 5" measuring scale molded in the stapler. The metal stapler core slides out by squeezing the latch and pulling giving access to staple channel for easy reloading.
Show More Close
 

Technical Specifications

Item # 3FRA5
Mfr. Model # TR40
UNSPSC #27112401
Shipping Weight 0.68 lbs
Country of Origin China *
Item Staple Gun
Power Source Manual
Duty Rating Light Duty
Staple Type Light Duty
Nail Type No Nails
Crown Width 27/64"
Leg Length 1/4" to 3/8"
Nail Length Staples Only
Fits Wire Dia. Not Specified
Staple Capacity 84
Nail Capacity None
Body Material ABS
Body Color Gray
Overall Length 4-7/8"
Primary Application General Purpose
Features Measurement Guide
For Use With Mfr. No. TRA204T, TRA205T, TRA206T, TRA200BN Staples
* This product's country of origin is subject to change

Compliance and Restrictions