Check Availability
  • STANLEY 

    30 ft. Steel SAE Tape Measure, Yellow

  • Item # 3PU83
  • Mfr. Model # 30-464
30 ft. Steel SAE Tape Measure, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a polymer-coated blade for long life, this STANLEY tape measure also features a Tru-Zero® hook for accurate inside and outside measurements.
Show More Close
 

Technical Specifications

Item # 3PU83
Mfr. Model # 30-464
UNSPSC #27111801
Shipping Weight 0.916 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 30 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Yellow
Blade Coating Polymer
Lock Type Slide
Rewind Type Automatic
Standout 7 ft.
Stud Markings Yes
Features 16" and 19.2" Stud Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms