Check Availability
  • STANLEY 

    3/8 IN HD STAPLES 5000

  • Item # 9JGW6
  • Mfr. Model # TRA706-5C
3/8 IN  HD STAPLES  5000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use Stanley® heavy-duty staples for heavier duty stapling jobs such as insulation, carpet underlaying, and roofing felt. Color-coded packaging makes size and product selection easy. 3/8" leg length.
Show More Close
 

Technical Specifications

Item # 9JGW6
Mfr. Model # TRA706-5C
UNSPSC #44122107
Catalog Page 887
Shipping Weight 1.7 lbs
Country of Origin China *
Item Staples
Type T50
Crown Width (In.) 27/64
Leg Length (In.) 3/8
Nail Length (In.) 3/8
Gauge 0.050 x 0.022
For Use With PHT150C, TR100, TR200, TRE500, TR100HLPHT150C, TR100, TR200, TRE500, TR100HL, T50, T50PBN, ETF50, T55, HT50
Package Quantity 5,000
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close