Check Availability
  • STANLEY 

    3-1/2" x 9mm Carbon Steel Snap-Off Blade; PK3

  • Item # 5R693
  • Mfr. Model # 11-300
3-1/2" x 9mm Carbon Steel Snap-Off Blade; PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Blade made of high carbon steel.
• Blade sections snap off providing fresh, sharp cutting points.
Show More Close
 

Technical Specifications

Item # 5R693
Mfr. Model # 11-300
UNSPSC #27111503
Catalog Page 810
Shipping Weight 0.02 lbs
Country of Origin United Kingdom *
Item Snap-Off Blade
Width 9mm
Material Carbon Steel
Number of Segments 13
Blade Dispenser Included No
Thickness 0.017"
Length 3-1/2"
Mount Type (1) Hole
Fits Utility Knives Stock No. 6D016
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.