Check Availability
  • STANLEY 

    26 ft. Stainless Steel SAE/Metric Tape Measure, Natural

  • Item # 31CN36
  • Mfr. Model # STHT33457
26 ft. Stainless Steel SAE/Metric Tape Measure, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This compact STANLEY PowerLock® tape measure features stainless steel belt clip, blade, hook, screws, and spring for rust resistance. Double-sided blade allows vertical measurements and the nylon blade coating helps protect blade for long life. Tru-Zero® hook for accurate inside and outside measurements.
Show More Close
 

Technical Specifications

Item # 31CN36
Mfr. Model # STHT33457
UNSPSC #41114201
Shipping Weight 0.65 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 26 ft.
Blade Width 1-1/4"
Graduation Type in./ft./mm/cm/m
Graduations 5mm
Blade Material Stainless Steel
Tip Style 3-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material Stainless Steel
Belt Clip Yes
Blade Color Natural
Case Color Natural
Blade Coating Nylon
Lock Type Slide
Rewind Type Automatic
Standout 7 ft.
Stud Markings Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms