Check Availability
  • STANLEY 

    26 ft./8m Steel SAE/Metric Tape Measure, Yellow/Black

  • Item # 49XJ17
  • Mfr. Model # XTHT36007S
26 ft./8m Steel SAE/Metric Tape Measure, Yellow/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XJ17
Mfr. Model # XTHT36007S
UNSPSC #27111801
Catalog Page 872
Shipping Weight 1.36 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE/Metric
Blade Length 26 ft./8m
Blade Width 1-1/4"
Graduation Type in./ft.
Graduations 1/32"
Blade Material Steel
Case Type Closed
Case Material ABS Plastic
Belt Clip Yes
Blade Color Yellow
Case Color Yellow/Black
Blade Coating Mylar
Lock Type Positive
Rewind Type Automatic
Standout 13 ft.
Stud Markings Yes
Features Premium Hook for End User Versatility, Metric/English Blade Graphics
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms