Check Availability
  • STANLEY 

    26 ft./8m Steel SAE/Metric Magnetic Tip Tape Measure, Yellow

  • Item # 31CN33
  • Mfr. Model # FMHT33866S
26 ft./8m Steel SAE/Metric Magnetic Tip Tape Measure, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This STANLEY magnetic tip tape measure features a BladeArmor® coating for up to 10 times the blade life and a Tru-Zero® magnetic hook for accurate inside and outside measurements.
Show More Close
 

Technical Specifications

Item # 31CN33
Mfr. Model # FMHT33866S
UNSPSC #41114201
Shipping Weight 1.25 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Magnetic Tip Tape Measure
Measurement Type SAE/Metric
Blade Length 26 ft./8m
Blade Width 1-1/4"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Yellow
Blade Coating Mylar(R) Polyester
Lock Type Slide
Rewind Type Automatic
Standout 11 ft.
Stud Markings Yes
Features Magnetic Hook, Rubber Grip
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms