Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 6CMY9
  • Mfr. Model # 33-279
25 ft. Steel SAE Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The long-lasting Stanley® Max tape measure features a 1-1/8"W blade for easy readability. 3-rivet, corrosion-resistant Tru-Zero™ end hook helps provide accurate measurements. Specially designed multi catch hook grabs on top or bottom for versatility. AirLock™ rubber slide lock makes locking and unlocking easy. High-impact ABS case with durable rubber grip.
Show More Close
 

Technical Specifications

Item # 6CMY9
Mfr. Model # 33-279
UNSPSC #41114201
Catalog Page 872
Shipping Weight 1.12 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1-1/8"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material Bi-Material
Belt Clip Yes
Blade Color Yellow
Case Color Black/Yellow
Blade Coating Mylar(R) Polyester
Lock Type Slide
Rewind Type Automatic
Standout 10 ft.
Stud Markings Yes
Features Nail Slot for Radius
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms