Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Chrome

  • Item # 6A498
  • Mfr. Model # 33-425
  • (2)
25 ft. Steel SAE Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The blade of the STANLEY® steel tape measure has a Mylar® polyester or polymer coating for greater abrasion- and corrosion-resistance.

Note: Mylar® is a registered trademark of DuPont Teijin Films.
Show More Close
 

Technical Specifications

Item # 6A498
Mfr. Model # 33-425
UNSPSC #27111801
Catalog Page 872
Shipping Weight 0.9 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material Chromed ABS
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Mylar(R) Polyester
Lock Type Slide
Rewind Type Automatic
Standout 7 ft.
Stud Markings Yes
Features 16" and 19.2" Stud Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms