Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Yellow

  • Item # 5LP66
  • Mfr. Model # 30-454
25 ft. Steel SAE Tape Measure, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The versatile, long life Stanley® tape measure features a polymer-coated blade that withstands abrasions. Riveted, corrosion-resistant Tru-Zero™ folding end hook helps provide accurate measurements. Ergonomically designed high-impact ABS case.
Show More Close
 

Technical Specifications

Item # 5LP66
Mfr. Model # 30-454
UNSPSC #27111801
Catalog Page 872
Shipping Weight 1.2 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft./Fractional
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Yellow
Blade Coating Polymer
Lock Type Slide
Rewind Type Automatic
Standout 7 ft.
Stud Markings Yes
Features 16" and 19.2" Stud Markings, Numerical Readouts Every 8th of an Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms