Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 5HL16
  • Mfr. Model # 33-725
25 ft. Steel SAE Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This measuring tape features a positive blade lock and Mylar® "blanket-wrap" coating.

Mylar® is a registered trademark of DuPont Teijin Films
Show More Close
 

Technical Specifications

Item # 5HL16
Mfr. Model # 33-725
UNSPSC #27111801
Catalog Page 872
Shipping Weight 1.2 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1-1/4"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Yellow
Blade Coating Mylar(R) Polyester Film with BladeArmor(TM) Coating on First 4"
Lock Type Toggle
Rewind Type Automatic
Standout 11 ft.
Stud Markings Yes
Features 16" and 19.2" Stud Markings, Slip Resistant Rubber Grip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms