Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Yellow

  • Item # 5HK84
  • Mfr. Model # 30-455
25 ft. Steel SAE Tape Measure, Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley® tape measure is a small, lightweight measure that reads both inches and feet. Corrosion-resistant Tru-Zero™ end hook helps give accurate measurements. The polymer-coated 1" blade withstands abrasions. Durable, high-impact ABS case.
Show More Close
 

Technical Specifications

Item # 5HK84
Mfr. Model # 30-455
UNSPSC #27111801
Catalog Page 872
Shipping Weight 0.85 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook, True-Zero(TM)
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Yellow
Blade Coating Polymer
Lock Type Slide
Rewind Type Automatic
Standout 7 ft.
Stud Markings Yes
Features 16" and 19.2" Stud Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms