Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Yellow/Black

  • Item # 49XJ18
  • Mfr. Model # FMHT33502S
25 ft. Steel SAE Tape Measure, Yellow/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

STANLEY FatMax® tape measure features an innovative BladeArmor® technology that provides up to 10x the blade life. Model has easy-to-read numerals and a detachable oversized end hook.
Show More Close
 

Technical Specifications

Item # 49XJ18
Mfr. Model # FMHT33502S
UNSPSC #27111801
Shipping Weight 1.26 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1-1/4"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Case Type Closed
Case Material ABS Plastic
Belt Clip Yes
Blade Color Yellow
Case Color Yellow/Black
Blade Coating Mylar
Lock Type Positive
Rewind Type Automatic
Standout 13 ft.
Stud Markings Yes
Features Premium Hook for End User Versatility, Metric/English Blade Graphics
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In