Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Yellow/Black

  • Item # 49XJ10
  • Mfr. Model # STHT33596LW
  • (2)
25 ft. Steel SAE Tape Measure, Yellow/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

STANLEY tape measure features a durable case design and ABS structure core surrounded by rubber for greater impact resistance. The integrated lock protection lock button is guarded by a large rubber pad in case tape measure is dropped. Blade has large, easy-to-read numbers.
Show More Close
 

Technical Specifications

Item # 49XJ10
Mfr. Model # STHT33596LW
UNSPSC #27111801
Shipping Weight 1.06 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1-1/8"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Case Type Closed
Case Material ABS Plastic
Belt Clip Yes
Blade Color Yellow
Case Color Yellow/Black
Blade Coating Nylon
Lock Type Positive
Rewind Type Automatic
Standout 10 ft.
Stud Markings Yes
Features Impact Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In