Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 45JX24
  • Mfr. Model # FMHT33338L
25 ft. Steel SAE Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This STANLEY Fatmax® tape measure features BladeArmor® coating for up to 10 times longer blade life and an Auto-Lock mode that holds blade securely until you release it. The detachable framing hook is ready to grab studs when you need it.
Show More Close
 

Technical Specifications

Item # 45JX24
Mfr. Model # FMHT33338L
UNSPSC #41114201
Shipping Weight 1.3 lbs
Country of Origin USA *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1-1/4"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Yellow
Blade Coating Mylar(R) Polyester
Lock Type Automatic
Rewind Type Automatic
Standout 11 ft.
Stud Markings Yes
Features Standout, AutoLocking, Detachable Hook, 360 Degrees Attachment
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms