Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Black/High Visibility Green

  • Item # 2KFJ3
  • Mfr. Model # 30-305
25 ft. Steel SAE Tape Measure, Black/High Visibility Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high visibility green tape measure has all the standard Stanley® tape measure features. Polymer-coated blade is designed to withstand abrasion. Corrosion-resistant Tru-Zero™ folding end hook helps provide accurate measurements. High-impact ABS case is over molded with a soft grip rubber.
Show More Close
 

Technical Specifications

Item # 2KFJ3
Mfr. Model # 30-305
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.92 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/32" First 12", 1/16" Thereafter
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color High Visibility Yellow
Case Color Black/High Visibility Green
Blade Coating Polymer
Lock Type Toggle
Rewind Type Automatic
Standout 8 ft.
Stud Markings Yes
Features 16" and 19.2" Stud Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms