Check Availability
  • STANLEY 

    25 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 20JY18
  • Mfr. Model # STHT30758L
25 ft. Steel SAE Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

STANLEY® LeverLock® tape measure features a pressure-controlled auto locking system that allows you to control the retraction speed to help avoid tape breakage and possible injury. Blade locks automatically, just squeeze the bottom lever to retract the blade. Model has easy-to-read numerals, durable blade, non-marring base, and a write-on label for repeated use with a carpenter pencil.
Show More Close
 

Technical Specifications

Item # 20JY18
Mfr. Model # STHT30758L
UNSPSC #41114201
Shipping Weight 0.87 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft./Fractional
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Black/Yellow
Blade Coating Polymer
Lock Type Push Button
Rewind Type Automatic
Standout Not Rated
Stud Markings Yes
Features Write-On Label, Non-Marring Frictionless Base, Inside and Outside Measurements, Anti-Glare Blade, Center Line Tape
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms