Check Availability
  • Fixed Utility Blades
  • STANLEY 

    2-9/16" Stainless Steel 1-Point Single Edge Utility Blade, 1 EA

  • Item # 5R688
  • Mfr. Model # 11-041
2-9/16" Stainless Steel 1-Point Single Edge Utility Blade, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Utility blade made of cutlery stainless steel.
• Blade used for fine cutting.
• For use in 10-049.
Show More Close
 

Technical Specifications

Item # 5R688
Mfr. Model # 11-041
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.01 lbs
Country of Origin USA *
Item Utility Blade
Primary Cutting Application General Purpose
Material Stainless Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 1
Number of Cutting Edges 1
Number of Blade Points 1
Blade Dispenser Included No
Thickness 0.040"
Length 2-9/16"
Width 1/2"
Fits Utility Knives Stock No. 5R669
Mount Type (1) Hole
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms