Check Availability
  • STANLEY 

    2-7/16" Carbon Steel Utility Blade, 5 PK

  • Item # 3Q024
  • Mfr. Model # 11-931
2-7/16" Carbon Steel Utility Blade, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3Q024
Mfr. Model # 11-931
UNSPSC #27111501
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 5
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.035"
Length 2-7/16"
Width 3/4"
Fits Utility Knives Stock No. 1UK33, 2TJ71, 2TJ72, 2TJ73, 4A804, 5C947, 4YR09, 5MW90
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms