Check Availability
  • STANLEY 

    2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK

  • Item # 5R704
  • Mfr. Model # 11-911A
  • (2)
2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Blade made of high carbon steel.
• Precision honed edge.
• Blade is made for light sheet materials, paper, and cardboard.
• Fits most standard utility knives.
Show More Close
 

Technical Specifications

Item # 5R704
Mfr. Model # 11-911A
UNSPSC #27111503
Catalog Page 809
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 100
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included Yes
Thickness 0.025"
Length 2-7/16"
Width 3/4"
Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ732, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 5C947, 10-550, 5C944, 5C945, 5C947, 5C948, 5R675, 5R682, 5TG43, 3Q021, 4YR09, 5MW90
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms