Check Availability
  • STANLEY 

    2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK

  • Item # 5C951
  • Mfr. Model # 11-931A
2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Blade made of high carbon steel.
• Precision honed edge.
• Cuts thick, dense materials.
• Designed for use in fixed blade knives only.
Show More Close
 

Technical Specifications

Item # 5C951
Mfr. Model # 11-931A
UNSPSC #27111501
Catalog Page 809
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 10
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.035"
Length 2-7/16"
Width 3/4"
Fits Utility Knives Stock No. 4A804
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions