Check Availability
  • STANLEY 

    2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK

  • Item # 3FRD1
  • Mfr. Model # 11-700A
2-7/16" Carbon Steel 2-Point Utility Blade, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• The precision grinding of the cutting bevel angles and the improved honing on cutting edge angles make this blade - up to +35% sharper*.
• Specially heat-treated for a more flexible blade – up to +20% stronger*.
• Induction hardened edge - up to +75% longer cutting life*.
• Versatile cutting applications - drywall, carpet, roofing felt, house wrap, tar paper, insulation.
• *Based on average values compared with Stanley® 1992® blades.
• Versatile cutting: cuts drywall, carpet, roofing felt, Tyvek®, insulation, and similar materials.
Show More Close
 

Technical Specifications

Item # 3FRD1
Mfr. Model # 11-700A
UNSPSC #27111503
Catalog Page 809
Shipping Weight 1.02 lbs
Country of Origin USA *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 100
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.024"
Length 2-7/16"
Width 3/4"
Fits Utility Knives Stock No. Most Standard Utility Knives
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Welcome Sign In