Check Availability
  • STANLEY 

    2-3/8" Carbon Steel 2-Point Utility Blade, 5 PK

  • Item # 2TJ68
  • Mfr. Model # 11-937
2-3/8" Carbon Steel 2-Point Utility Blade, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Edge is engineered to easily cut abrasive drywall material.
• Blade made of high carbon steel.
• S3 technology double hardens the blade edge for increased* cutting life. *Based on average values compared with Stanley® 1992® blades.
• 100% longer life on average compared to Stanley® 11-921 Heavy-Duty Blade, resulting in far fewer blade changes.
• Cuts and scores drywall, ceiling tile, wallboard and similar materials.
• “DRYWALL” call-out is laser etched on blade to help prevent mixing with standard blades.
Show More Close
 

Technical Specifications

Item # 2TJ68
Mfr. Model # 11-937
UNSPSC #27111501
Shipping Weight 0.04 lbs
Country of Origin USA *
Item Utility Blade
Primary Cutting Application Drywall
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 3
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.025"
Length 2-3/8"
Width 3/4"
Fits Utility Knives Stock No. 1UK24, 2TJ71, 2TJ72, 2TJ73, 4A803, 5C944, 5C945
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms