Check Availability
  • STANLEY 

    2-1/2" Carbide Steel 2-Point Utility Blade, 50 PK

  • Item # 21Y990
  • Mfr. Model # 11-800L
2-1/2" Carbide Steel 2-Point Utility Blade, 50 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Blade stays sharper 5X* longer. *Blade stays sharper 5X longer than traditional competitive blades.
• Steel body allows flexibility to help prevent breakage.
• Laser deposited carbide lines the blade edge delivering a long lasting blade.
Show More Close
 

Technical Specifications

Item # 21Y990
Mfr. Model # 11-800L
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbide Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 50
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included Yes
Thickness 0.025"
Length 2-1/2"
Width 3/4"
Fits Utility Knives Stock No. 4A803
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms