Check Availability
  • STANLEY 

    18mm Snap-Off Utility Knife,6-1/2" Overall Length,Number of Blades Included: 1

  • Item # 3Q018
  • Mfr. Model # 10-151
18mm Snap-Off Utility Knife,6-1/2" Overall Length,Number of Blades Included: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• High impact ABS construction.
• Smooth slider mechanism features an audible “click” and is self-locking for security.
• Removable blade snapper included in cap of knife.
Show More Close
 

Technical Specifications

Item # 3Q018
Mfr. Model # 10-151
UNSPSC #27111503
Catalog Page 810
Shipping Weight 0.1 lbs
Country of Origin Thailand *
Item Snap-Off Utility Knife
Blade Width 18mm
Duty Rating Light Duty
Blade Material Carbon Steel
Blade Change Slide Open
Number of Blades Included 1
Number of Segments 8
Overall Length 6-1/2"
Overall Width 1-1/4"
Overall Thickness 3/4"
Handle Color Black/Yellow
Handle Type Textured
Handle Material ABS
Stores No Storage
Application General Purpose
Features Removable Blade Snapper
* This product's country of origin is subject to change

Compliance and Restrictions