Check Availability
  • STANLEY 

    18mm Snap-Off Utility Knife,7" Overall Length,Number of Blades Included: 1

  • Item # 21Y998
  • Mfr. Model # 10-481
  • (1)
18mm Snap-Off Utility Knife,7" Overall Length,Number of Blades Included: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Stainless-steel barrel is durable and rust resistant.
• Comfortable bi-material slider with soft grip.
• Removable blade snapper for removal of a worn segment.
• Thumb dial clamps down on blade to minimize blade movement for control.
• Instant blade release functionality for quick blade changes.
Show More Close
 

Technical Specifications

Item # 21Y998
Mfr. Model # 10-481
UNSPSC #27111503
Catalog Page 810
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Snap-Off Utility Knife
Blade Width 18mm
Duty Rating Standard Duty
Blade Material Carbon Steel
Blade Change Cartridge
Number of Blades Included 1
Number of Segments 8
Overall Length 7"
Overall Width 1-5/8"
Overall Thickness 7/8"
Handle Color Black/Yellow
Handle Type Ergonomic with Soft Grip
Handle Material Multicomponent
Stores (6) Blades
Application General Purpose
Features Thumb Dial Blade Lock, Removable Blade Snapper
* This product's country of origin is subject to change

Compliance and Restrictions