Check Availability
  • STANLEY 

    180° Continuous Hinge With Holes, Aluminum, Door Leaf: 95" x 3-1/8" W

  • Item # 5MRD1
  • Mfr. Model # 665HD 95" FS SC DOOR HINGE AL ALUM
180° Continuous Hinge With Holes, Aluminum, Door Leaf: 95" x 3-1/8" W
Qty
  • Web Price
    $306.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The STANLEY® load-rated anodized aluminum hinge is a rugged, no handed geared hinge won't bend or break like hinges with pins and knuckles. Hinge distributes weight evenly on the door and door frame and is suitable for sagging doors or lids. Features a full-length channel cap and helps seal the gap between door and frame to secure door against prying. Constructed of 6063-T6 aluminum alloy with a minimum 10 countersunk holes per leaf. Hinge has a 180° range of motion. Mounting: full service swing clear. 600-lb. load capacity.
Show More Close
 

Technical Specifications

Item # 5MRD1
Mfr. Model # 665HD 95" FS SC DOOR HINGE AL ALUM
UNSPSC #31162403
Shipping Weight 13.08 lbs
Country of Origin South Korea *
Item Continuous Hinge
Ligature Resistant No
Material Aluminum
Range of Motion 180 Degrees
Finish Aluminum
Holes With
Load Capacity 600.0 lb.
Orientation Non Handed
Door Leaf Height 95"
Frame Leaf Height 95"
Door Leaf Width 3-1/8"
Frame Leaf Width 1-19/32"
Door Leaf Thickness 0.112"
Frame Leaf Thickness 0.112"
Required Door Thickness 1-3/4"
Length 7 ft. 11"
Hardware Included
Holes per Leaf 11 and 20
Mounting Full Surface Swing Clear
Standards ANSI/BHMA A156.26-1996
Overall Width 4-23/32"
* This product's country of origin is subject to change

Compliance and Restrictions