This item has been discontinued.  For alternate products call 1-800-217-6872.

  • STANLEY 

    180° Continuous Hinge With Holes, Stainless Steel, Door Leaf: 84" x 2-3/16" W

  • Item # 45CR20
  • Mfr. Model # 651 UL HT 32D 84
180° Continuous Hinge With Holes, Stainless Steel, Door Leaf: 84" x 2-3/16" W

Product Details

In applications where door sag can be an issue, this Stanley Continuous (Piano) Hinge eliminates the problem of misaligned pivot points that can occur with individual hinges, and distributes door weight and stress along the full length of the door and frame to help prevent sag. Nylon bearings provide smooth, quiet opening and closing, while top and bottom bearings are made from stainless steel for additional protection against sag if nylon bearings degrade during a fire. Fire rated for up to 3 hr.
Show More Close
 

Technical Specifications

Item # 45CR20
Mfr. Model # 651 UL HT 32D 84
UNSPSC #31162403
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Continuous Hinge
Ligature Resistant Yes
Material Stainless Steel
Range of Motion 180 Degrees
Finish Stainless Steel
Holes With
Load Capacity 900 lb.
Orientation Non Handed
Overall Knuckle Height 1"
Door Leaf Height 84"
Frame Leaf Height 84"
Door Leaf Width 2-3/16"
Frame Leaf Width 2-3/16"
Door Leaf Thickness 0.075"
Frame Leaf Thickness 0.075"
Required Door Thickness 1-3/4"
Length 7 ft.
Hardware Mounting Included
Holes per Leaf 21
Mounting Full Mortise
Pin Dia. 1/4"
Pin Material Stainless Steel
Pin Type Hospital Tip
Standards ANSI/BHMA Standard A156.26-2006
Overall Width 4-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms