Check Availability
  • STANLEY 

    16 ft. Steel SAE Tape Measure, Yellow/Black

  • Item # 49XJ09
  • Mfr. Model # STHT33594S
16 ft. Steel SAE Tape Measure, Yellow/Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49XJ09
Mfr. Model # STHT33594S
UNSPSC #27111801
Shipping Weight 0.75 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 1-1/8"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Case Type Closed
Case Material ABS Plastic
Belt Clip Yes
Blade Color Yellow
Case Color Yellow/Black
Blade Coating Nylon
Lock Type Positive
Rewind Type Automatic
Standout 10 ft.
Stud Markings Yes
Features Impact Resistance
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms