Check Availability
  • STANLEY 

    16 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 24A342
  • Mfr. Model # 33-516
  • (2)
16 ft. Steel SAE Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Stanley® PowerLock® tape measure features BladeArmor™ coating on the first 3" to maximize durability of blade. The remainder of the blade is covered with high-visibility Mylar® polyester film to extend life of entire blade. The 3-rivet, corrosion-resistant Tru-Zero™ end hook helps provide accurate measurements. Conversion tables and useful formulas are printed on the back of the blade. Compact case design.
Show More Close
 

Technical Specifications

Item # 24A342
Mfr. Model # 33-516
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.55 lbs
Country of Origin France *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Black/Yellow
Blade Coating BladeArmor(TM)
Lock Type Slide
Rewind Type Automatic
Standout 11 ft.
Stud Markings Yes
Features Bladearmor(TM) Coating On The First 3"of Blade, Mylar(R) Polyester Film on Entire Blade, 16" and 19.2" Stud Center Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms