Check Availability
  • STANLEY 

    16 ft. Steel SAE Tape Measure, Black/Yellow

  • Item # 20JY21
  • Mfr. Model # STHT30812
16 ft. Steel SAE Tape Measure, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

STANLEY tape measure features a Mylar® polymer coated blade for greater abrasion- and corrosion-resistance. Model has easy-to-read numerals and fits in most tape holsters.
Note: Mylar® is a registered trademark of DuPont Teijin Films.
Show More Close
 

Technical Specifications

Item # 20JY21
Mfr. Model # STHT30812
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.43 lbs
Country of Origin Thailand *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 3/4"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Yellow
Blade Coating Polymer
Lock Type Push Button
Rewind Type Automatic
Standout Not Rated
Stud Markings Yes
Features Write-On Label, Non-Marring Frictionless Base, Inside and Outside Measurements, Anti-Glare Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms