Check Availability
  • STANLEY 

    15" Utility Saw for Wood, 10"

  • Item # 23TL85
  • Mfr. Model # 20-221
15" Utility Saw for Wood, 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23TL85
Mfr. Model # 20-221
UNSPSC #27111508
Shipping Weight 0.25 lbs
Country of Origin USA *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Wood
Item Utility Saw
Length 15"
Blade Length 10"
Teeth per Inch 11
Blade Material Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Blade Width 2"
Handle Design Hardwood Handle
Handle Material Hardwood
Function For Cutting
Features Sharp Tooth, Multi-Purpose, Compact, 3 Locking Positions, Uses Reciprocating Saw Blades
Number of Pieces 1
For Use With Wood, Plastic, PVC, and ABS Piping
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In