Check Availability
  • STANLEY 

    14" Utility Saw for Wood, 5", 6"

  • Item # 4HJ29
  • Mfr. Model # 20-220
14" Utility Saw for Wood, 5", 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

• Includes both wood cutting and metal cutting blades.
• Works with any standard reciprocal or hacksaw blades.
• Durable tension nut quickly and easily allows blade changes.
• Designed for sawing in confined spaces.
• Ergonomically designed cushion grip handle for comfort.
Show More Close
 

Technical Specifications

Item # 4HJ29
Mfr. Model # 20-220
UNSPSC #27111508
Shipping Weight 0.45 lbs
Country of Origin China *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Wood
Item Utility Saw
Length 14"
Blade Length 5", 6"
Teeth per Inch 10, 24
Blade Material Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design Ergonomic Cushion Grip
Features Uses Hacksaw or Reciprocating Saw Blades
Includes (1) Hacksaw Blade, (1) Recip Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov