Check Availability
  • Hand Saws
  • STANLEY 

    13-3/8" Folding Utility Saw for Wood, 6"

  • Item # 5R811
  • Mfr. Model # 15-333
13-3/8" Folding Utility Saw for Wood, 6"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

• Saw blade made of steel.
• Coated blade for corrosion protection.
• Handle is made of high impact polypropylene with textured grip to provide a slip-resistant grip.
• Folds like a jack knife for safe, easy storage.
• Accepts standard and reciprocating blades.
Show More Close
 

Technical Specifications

Item # 5R811
Mfr. Model # 15-333
UNSPSC #27111508
Shipping Weight 0.32 lbs
Country of Origin USA *
Hand Saw Product Grouping Utility Saws
Hand Saw Application Wood
Item Folding Utility Saw
Length 13-3/8"
Blade Length 6"
Teeth per Inch 9
Blade Material Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Handle Design Textured Grip
Handle Material Polypropylene
Features Uses Hacksaw or Reciprocating Saw Blades
Includes (1) Blade
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov