Check Availability
  • STANLEY 

    13-1/4" Coping Saw for Plastic, Wood, 6-3/8"

  • Item # 5R770
  • Mfr. Model # 15-106
13-1/4" Coping Saw for Plastic, Wood, 6-3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

• Hardened tempered blade provides clean, controlled cutting action.
• Ergonomically designed cushion grip handle for comfort.
Show More Close
 

Technical Specifications

Item # 5R770
Mfr. Model # 15-106
UNSPSC #27111508
Catalog Page 886
Shipping Weight 0.6 lbs
Country of Origin China *
Hand Saw Product Grouping Coping Saws
Hand Saw Application Plastic, Wood
Item Coping Saw
Length 13-1/4"
Blade Length 6-3/8"
Teeth per Inch 15
Blade Material Steel
Tether Capable Standard Tool (Accessory Needed for Tethering)
Insulated / Uninsulated Uninsulated
Nonsparking No
Throat Depth 6-3/4"
Handle Design Ergonomic
Handle Material Rubber, Plastic
Features Cushion-Grip Handle
For Use With Wood
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In